Shop All Ceiling Fans
Maxim
Basic-Max 52" Wide Satin Nickel/Silver/Maple Indoor Ceiling Fan
Mfr # 89905SNSM
Zoro # G1508450
product price: $174.00
/ea
Free Shipping & Returns
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Steel, MDF
- Length Satin Nickel / Silver / Maple
- Height 52
- For Use With 13.73
- Overall Length 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 89905SNSM
- Zoro # G1508450
- UPC # 783209126992
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | Steel, MDF |
Length | Satin Nickel / Silver / Maple |
Height | 52 |
Overall Length | 12.5 |
Overall Height | 52 |
Size | Satin Nickel / Silver / Maple |
Details
For Use With | 13.73 |
Thickness | 120 |
Style | Traditional |
Collection | Basic-Max |
Bulbs Required | No |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Residential Odor Neutralizer, 3 tons, Gel (61060)
- ZORO SELECT Drum Heater Drip Guard, 30-3/4 In. (DG55)
- BESTAIR PRO 20 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (A201-SGM-BOX-11R)
- SELKIRK CHIMNEY PIPE SS 6X12"" (206012U)
- MAXIM Basic-Max 4-Light 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fn (89907FTSNWP)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- MAXIM Basic-Max 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fan (89905SNWP)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- ILIVING White 88 in. 7.3 feet HVLS 9 Blades BLDC Big Ceiling Fan, 13600 CFM with IR Remote (ILG8HVLS88)
- HUNTER The Astoria - 52" Blade Dia. White (53059)
- CASABLANCA Remote Receiver, Fan Control (99199)
- Maxim Ceiling Fans