Shop All Ceiling Fans
Maxim
Basic-Max 4-Light 52" Wide Bronze / Walnut / Pecan Indoor Ceiling Fan
Mfr # 89907FTOIWP
Zoro # G1508572
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 52
- For Use With 16.34
- Width Steel, Aluminum, Glass, MBF
- Length Oil Rubbed Bronze / Walnut / Pecan
- Overall Length 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 89907FTOIWP
- Zoro # G1508572
- UPC # 783209231399
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 52 |
Width | Steel, Aluminum, Glass, MBF |
Length | Oil Rubbed Bronze / Walnut / Pecan |
Overall Length | 18.25 |
Size | Oil Rubbed Bronze / Walnut / Pecan |
Overall Height | 52 |
Wire Length | 74 |
Chain Length | 16.5 |
Details
For Use With | 16.34 |
Thickness | 120 |
Bulb Type | E26 Medium LED |
Shade Material | Glass |
Number of Bulbs | 4 |
Maximum Wattage Per Bulb | 9 |
Style | Traditional |
ADA Compliant | No |
Shade Finish | Frosted |
Collection | Basic-Max |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- FIELD CONTROLS Uv-16/120 16" Remote 120V In (UV-16/120)
- CARRIER Motor, 1/4 HP, 460V, 1100 rpm, CW (HC39GE469)
- SCOTSMAN Ice Bags, 8 lb. Capacity (KBAG)
- MAXIM Basic-Max 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fan (89905SNWP)
- MAXIM Basic-Max 4-Light 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fn (89907FTSNWP)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- HUNTER Extension Downrod, 60", Black (25149)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- HONEYWELL CEILING FANS Inland Breeze, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50510-40)
- Maxim Ceiling Fans