Shop All Ceiling Fan Light Kits
Maxim
Basic-Max 4-Light 15" Wide Satin Nickel Ceiling Fan Light Kit
Mfr # FKT210FTSN
Zoro # G1508581
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Voltage 120V
- Includes Bulb
- Material Steel; Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # FKT210FTSN
- Zoro # G1508581
- UPC # 783209231337
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Finish | Satin Nickel |
Voltage | 120V |
Includes | Bulb |
Material | Steel; Glass |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Float Switch 1 (4A3624-02)
- BERNER Low Profile Heated Air Curtain, 6ft., 460V (CLC08-1072EZ-150-G)
- AIR HANDLER 26x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG58)
- AMERI-VENT Female Vent Adapter, 6" Dia., 6" L (6EUA-F)
- MAXIM Basic-Max 1-Light 7" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT206OI)
- MAXIM Basic-Max 3-Light 12" Wide Matte White Ceiling Fan Light Kit (FKT207FTMW)
- MAXIM Basic-Max 3-Light Fan Kit (FKT213FTBK)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- MAXIM Basic-Max 3-Light 13" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT209FTOI)
- GLOBE ELECTRIC RECESS LIGHT KIT 6"" WHT (91416)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- Maxim Ceiling Fans & Accessories