Shop All Ceiling Fan Light Kits
Maxim
Basic-Max 4-Light 15" Wide Oil Rubbed Bronze Ceiling Fan Light Kit
Mfr # FKT210FTOI
Zoro # G1509108
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Includes Bulb
- Voltage 120V
- Material Steel; Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # FKT210FTOI
- Zoro # G1509108
- UPC # 783209231320
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Finish | Oil Rubbed Bronze |
Includes | Bulb |
Voltage | 120V |
Material | Steel; Glass |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG BestAir 64 oz Humidifier Bacteria Treatment (246-PDQ-6)
- ALL-FILTERS 24X24X1 MERV 12 Pleated AC Furnace Air Filter, 4PK (24241.12 4PK)
- SIEMENS Air Humidity Sensor, Room-Outdoor, 0-10V (QFA3100)
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- MAXIM Basic-Max 3-Light 12" Wide Matte White Ceiling Fan Light Kit (FKT207FTMW)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- MAXIM Basic-Max 3-Light 13" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT209FTOI)
- MAXIM Basic-Max 1-Light 7" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT206OI)
- MAXIM Basic-Max 3-Light Fan Kit (FKT213FTBK)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-20WB)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-30WB)
- Maxim Ceiling Fan Light Kits