Shop All Ceiling Fans
Maxim
Basic-Max 2-Light 52" Wide Bronze / Walnut / Pecan Indoor Ceiling Fan
Mfr # 89908SWOIWP
Zoro # G1507820
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Oil Rubbed Bronze / Walnut / Pecan
- For Use With 18
- Width Steel, Aluminum, Glass, MBF
- Height 52
- Inside Diameter 18.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 89908SWOIWP
- Zoro # G1507820
- UPC # 783209238343
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | Oil Rubbed Bronze / Walnut / Pecan |
Width | Steel, Aluminum, Glass, MBF |
Height | 52 |
Inside Diameter | 18.25 |
Size | Oil Rubbed Bronze / Walnut / Pecan |
Overall Length | 17 |
Overall Height | 52 |
Maximum Height | 18.25 |
Wire Length | 74 |
Chain Length | 16.5 |
Minimum Height | 17 |
Details
For Use With | 18 |
Thickness | 120 |
ADA Compliant | No |
Collection | Basic-Max |
Maximum Wattage Per Bulb | 9 |
Shade Material | Glass |
Shade Finish | Satin White |
Style | Traditional |
Bulb Type | E26 Medium LED |
Number of Bulbs | 2 |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE 45 inch Hurricane Air Brace (GRAIRBRACE45GA)
- MASTER FLOW Master Flow AIC14WW Rotary Turbine Ventilator, Aluminum, Weathered Wood (AIC14WW)
- PRO1 IAQ Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 24VAC (T731W)
- EXTRACT-ALL Hepa Filter, 10 In. W, 9 In. H (RF-981-5)
- MAXIM Basic-Max 4-Light 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fn (89907FTSNWP)
- MAXIM Basic-Max 52" Wide Satin Nickel/Walnut/Pecan Indoor Ceiling Fan (89905SNWP)
- MAXIM Basic-Max 2-Light 52" Wide Satin Nickel / Black Indoor Ceiling Fan (89909FTSNBK)
- WESTINGHOUSE CEILING FAN PLSH BRS 42"" (72340)
- WESTINGHOUSE Comet 52" 5-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED Light (7224200)
- WAC Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte White with Remote Control (F-064)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan, 3 Blades (P2556-0930K)
- Maxim Ceiling Fans & Accessories