Shop All Ceiling Fan Light Kits
Maxim
Basic-Max 2-Light 10" Wide Oil Rubbed Bronze Ceiling Fan Light Kit
Mfr # FKT211SWOI
Zoro # G1508697
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bulb
- Voltage 120V
- Material Steel; Glass
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # FKT211SWOI
- Zoro # G1508697
- UPC # 783209238367
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Includes | Bulb |
Voltage | 120V |
Material | Steel; Glass |
Finish | Oil Rubbed Bronze |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Turbo Swirl 30" 6-Blade Aluminum Indoor Ceiling Fn w/Dimmable LED Lght (7224000)
- HESSAIRE Evaporative Cooler Pad, 60" H, 12" W (P60X12X6-5)
- SUPCO HD Alligator Clips, T1187, PK2 (T1187)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00166)
- MAXIM Basic-Max 3-Light Fan Kit (FKT213FTBK)
- MAXIM Basic-Max 3-Light 13" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT209FTOI)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- MAXIM Basic-Max 1-Light 7" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT206OI)
- MAXIM Basic-Max 3-Light 12" Wide Matte White Ceiling Fan Light Kit (FKT207FTMW)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse, Antique Brass White Opal Glass (7785100)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- Maxim Ceiling Fan Light Kits