Shop All Ceiling Fan Light Kits
Maxim
Basic-Max 1-Light 7" Wide Satin Nickel Ceiling Fan Light Kit
Mfr # FKT206SN
Zoro # G1506192
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Steel
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # FKT206SN
- Zoro # G1506192
- UPC # 783209066342
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Finish | Satin Nickel |
Material | Steel |
Voltage | 120V |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Charging Hose Set, R134a (1767)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8800/9800 CFM (1VCF4)
- ALL-FILTERS 14X20X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14202.11 6pk+)
- AIRMASTER FAN Fan 30 Wall Mount Fan 1/3 HP 8402 CFM (37145)
- MAXIM Basic-Max 1-Light 7" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT206OI)
- MAXIM Basic-Max 3-Light 13" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT209FTOI)
- MAXIM Basic-Max 3-Light Fan Kit (FKT213FTBK)
- MAXIM Basic-Max 3-Light 12" Wide Matte White Ceiling Fan Light Kit (FKT207FTMW)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- WESTINGHOUSE Led Light Kit White (77853)
- HUNTER Low-Profile Four Light Fitter, Brushed Nickel (99146)
- Maxim Ceiling Fan Light Kits