Shop All Outdoor Wall Lights
Maxim
Balboa VX LED E26 1-Light 10" Wide Copper Oxide Outdoor Wall Sconce
Mfr # 65164GFCO
Zoro # G1458017
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Vivex
- Height 10
- Length Copper Oxide
- Size Copper Oxide
- Overall Height 11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 65164GFCO
- Zoro # G1458017
- UPC # 783209204706
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | Vivex |
Height | 10 |
Length | Copper Oxide |
Size | Copper Oxide |
Overall Height | 11.5 |
Overall Length | 14 |
Backplate Height | 10 |
Details
Thickness | 120 |
For Use With | 5.51 |
Number of Bulbs | 1 |
Shade Material | Glass |
Shade Finish | Golden Frost |
Collection | Balboa VX LED E26 |
Dimmable | Yes |
Bulb Type | E26 Medium LED |
Maximum Wattage Per Bulb | 9 |
ADA Compliant | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORWELL Lexington Outdoor Wall Light - Black (2233-BL-CL)
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- ILC Replacement for Light Bulb / Lamp F24bx/835 replacement light bulb lamp (F24BX/835 LIGHT BULB / LAMP)
- EURI LIGHTING LED B10 60W Dim CEC (VB10-3000cec-4)
- MAXIM Knoxville LED 1-Light 9" Wide Bronze Outdoor Wall Sconce (51125FSBZ)
- MAXIM Lightray LED 2-Light 4" Wide Architectural Bronze Outdoor Wall Sconce (86106ABZ)
- MAXIM Arc 2-Light 6.5" Wide Stainless Steel Outdoor Wall Sconce (5002FTSST)
- MAXIM Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce (3423WGOB)
- MAXIM Focus 1-Light 7" Wide Black Outdoor Wall Sconce (55892BGBK)
- MAXIM Zenith LED E26 1-Light 10" Wide Architectural Brnz Outdoor Wall Sconce (56197WTABZ)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- Maxim Outdoor Wall Lights