Shop All Post Lighting
Maxim
Balboa DC 1-Light 10" Wide Copper Oxide Outdoor Pole/Post Mount
Mfr # 3800LACO
Zoro # G1507139
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Copper Oxide
- Bulb Type E26 Medium Incandescent
- Dimmable Yes
- Height 10
- Width Aluminum, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 3800LACO
- Zoro # G1507139
- UPC # 783209112742
- Country of Origin China
- Category Post Lighting
Dimensions
Size | Copper Oxide |
Height | 10 |
Width | Aluminum, Glass |
Length | Copper Oxide |
Overall Length | 17.25 |
Overall Height | 10 |
Details
Bulb Type | E26 Medium Incandescent |
Dimmable | Yes |
For Use With | 6.6 |
Thickness | 120 |
Shade Finish | Lace |
ADA Compliant | No |
Collection | Balboa DC |
Style | Traditional |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 60 |
Description
This transitional design in Die Cast aluminum has a remarkable price point. Finished in Copper Oxide with a hand painted Lace glass and two lamping options of both fluorescent and incandescent versions available. Adds additional energy savings and long life.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING tradeSELECT® 18" Clear Acrylic Reflector for CRN High Bay (CRN2WA18)
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Pole/Post Mount (3460CDSE)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- MAXIM Westlake 3-Light 13" Wide Black Outdoor Pole/Post Mount (1007BK)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- Maxim Post Lighting