Shop All Chandeliers
Maxim
Axis 9-Light 28" Wide Oil Rubbed Bronze Chandelier
Mfr # 11226FTOI
Zoro # G1887001
product price: $588.00
/ea
Free Shipping & Returns
$588.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- Collection Axis
- Height 28
- Overall Length 26.5
- For Use With 21.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 11226FTOI
- Zoro # G1887001
- UPC # 783209007673
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Oil Rubbed Bronze |
Height | 28 |
Overall Length | 26.5 |
Overall Height | 28 |
Length | Oil Rubbed Bronze |
Width | Steel, Glass |
Wire Length | 180 |
Details
Collection | Axis |
For Use With | 21.9 |
Dimmable | Yes |
Style | Modern |
Thickness | 120 |
ADA Compliant | No |
Shade Finish | Frosted |
Shade Material | Glass |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 9 |
Description
This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- ILC Replacement For Seagull Lighting Light Bulb Lamp 2 Pack, 2PK (9718-32)
- ILC Replacement for GE General Electric G.E 1157 LL replacement light bulb lamp, 10PK (1157 LL GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- MAXIM Noble 10-Light 37.5" Wide Black / Natural Aged Brass Chandelier (26275BKNAB)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Majestic 21-Light 32.5" Wide Gold Leaf Chandelier (32328CLCMPGL)
- MAXIM Corona 5-Light Chandelier (10205FTBK)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- MAXIM Loft 9-Light 29.5" Wide Oil Rubbed Bronze Chandelier (70006OI)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- Maxim Chandeliers