Shop All Vanity Lights
Maxim
Axis 3-Light 21" Wide Satin Nickel Vanity Light
Mfr # 11313FTSN
Zoro # G1879128
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21
- Length Satin Nickel
- Width Steel, Glass
- Style Modern
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 11313FTSN
- Zoro # G1879128
- UPC # 783209108639
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 21 |
Length | Satin Nickel |
Width | Steel, Glass |
Overall Length | 8.5 |
Overall Height | 6.5 |
Size | Satin Nickel |
Backplate Height | 4.75 |
Details
Style | Modern |
Shade Material | Glass |
Collection | Axis |
Thickness | 120 |
Dimmable | Yes |
For Use With | 1.7 |
Number of Bulbs | 3 |
Maximum Wattage Per Bulb | 60 |
ADA Compliant | No |
Shade Finish | Frosted |
Bulb Type | E26 Medium Incandescent |
Description
This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 32418t30k replacement light bulb lamp (32418T30K TCP)
- ILC Replacement for Philips Pl-t32w/35/4p replacement light bulb lamp (PL-T32W/35/4P PHILIPS)
- ILC Replacement for Eiko Q250cl/dc-130v replacement light bulb lamp (Q250CL/DC-130V EIKO)
- ELCO LIGHTING 4 LED IC Airtight Sloped Ceiling Remodel Housing" (EL470RICA)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- MAXIM Director 1-Light 48" Wide Polished Chrome Vanity Light (53035WTPC)
- MAXIM Stefan 3-Light 21.5" Wide Satin Nickel Vanity Light (10073FTSN)
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- MAXIM Revival 1-Light " Wide Oil Rubbed Bronze Vanity Light (21572HMOI)
- MAXIM Spec Vanity 1-Light 30" Wide Satin Nickel Vanity Light (52004SN)
- ACCESS LIGHTING Perch, 3 Light LED Vanity, Brushed Steel Finish, Cream Silk Lined Glass (62511LEDD-BS/CSL)
- Maxim Vanity Lights