Shop All Chandeliers
Maxim
Aurora 9-Light 31.5" Wide Oil Rubbed Bronze Chandelier
Mfr # 20096FTOI
Zoro # G1894756
product price: $528.00
/ea
Free Shipping & Returns
$528.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Oil Rubbed Bronze
- Thickness 120
- For Use With 22.3
- Overall Height 31.5
- Overall Length 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 20096FTOI
- Zoro # G1894756
- UPC # 783209058392
- Country of Origin China
- Category Chandeliers
Dimensions
Size | Oil Rubbed Bronze |
Overall Height | 31.5 |
Overall Length | 30 |
Width | Steel, Glass |
Height | 31.5 |
Length | Oil Rubbed Bronze |
Wire Length | 180 |
Chain Length | 72 |
Details
Thickness | 120 |
For Use With | 22.3 |
Collection | Aurora |
Style | Modern |
Dimmable | Yes |
Shade Material | Glass |
ADA Compliant | No |
Shade Finish | Frosted |
Number of Bulbs | 9 |
Maximum Wattage Per Bulb | 60 |
Bulb Type | E26 Medium Incandescent |
Description
Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR K&E GEAR 230 Lumens, LED Black Headlamp (KE-HLFC185)
- JUNO LIGHTING LED Retrofit Kit, 6in, 600 lm, 3000K, 120V (6RLD G4 07LM 30K 90CRI 120 FRPC WWH M6)
- STREAMLIGHT Switch Seal For Stinger Led/Ds Led (750061)
- ILC Replacement for UV Superstore 3354-uv Ballast replacement light bulb lamp (3354-UV BALLAST UV SUPERSTORE)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- MAXIM Crest 6-Light 26" Wide Oil Rubbed Bronze / Antique Brass Chandelier (20296OIAB)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- MAXIM Dart 8-Light 28" Wide Satin Brass Chandelier (21288SWSBR)
- MAXIM Goblet 5-Light 23" Wide Black / Satin Nickel Chandelier (26125CLBKSN)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- Maxim Chandeliers