Shop All Semi-Flushmount Lights
Maxim
Aurora 2-Light 13" Wide Satin Nickel Semi-Flush Mount Light
Mfr # 20091FTSN
Zoro # G1893627
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Satin Nickel
- Overall Length 9
- Height 13
- Thickness 120
- Length Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 20091FTSN
- Zoro # G1893627
- UPC # 783209054219
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Satin Nickel |
Overall Length | 9 |
Height | 13 |
Length | Satin Nickel |
Width | Glass, Steel |
Overall Height | 13 |
Details
Thickness | 120 |
For Use With | 5.84 |
ADA Compliant | No |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 2 |
Shade Material | Glass |
Collection | Aurora |
Dimmable | Yes |
Style | Modern |
Maximum Wattage Per Bulb | 60 |
Shade Finish | Frosted |
Description
Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/835/A/ECO)
- IOTA LED Emerg. Driver, IOTA, 15-3/8"L, 2-1/4"W (ILB CP10 HE A M5)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21440-6PK)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 4000k, 4PinGX24Q (8.5PL-C/T LED/26H-4000 IF 4P 10/1)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- QUOIZEL Griffin Semi-Flush Mount (GF1717AN)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 2 Light (58062-91)
- JESCO LIGHTING GROUP 120V 3-Light GU10-50W Waverail, Amber (KDC138AM)
- PROGRESS LIGHTING Kitson Collection Black One-Head Multi-Directional Track (P900013-031)
- Maxim Semi-Flushmount Lights