Shop All Sconces
Maxim
Asiana 1-Light 5.5" Wide Roasted Chestnut Wall Sconce
Mfr # 10996WSRC
Zoro # G1894099
product price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Width Steel
- Dimmable Yes
- Size Roasted Chestnut
- Overall Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5.5 |
Width | Steel |
Size | Roasted Chestnut |
Overall Length | 12 |
Length | Roasted Chestnut |
Overall Height | 6.5 |
Backplate Height | 5.75 |
Details
Dimmable | Yes |
For Use With | 3.15 |
Thickness | 120 |
ADA Compliant | No |
Collection | Asiana |
Shade Finish | Wilshire |
Style | Asian |
Number of Bulbs | 1 |
Bulb Type | E26 Medium Incandescent |
Shade Material | Glass |
Maximum Wattage Per Bulb | 60 |
Description
Influenced by Far Eastern design, this series features square tube metal work finished in Roasted Chestnut. The soft square Wilshire glass blends well with the roving curves of the body design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Conduit Feed, Black (R34 BL)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 E26, 150 Watt Max Per Bulb Bulbs Not Included (04227-SU)
- ADVANCE PHILIPS ADVANCE 320 W, 1 Lamp HID Ballast Kit (71A5892-001D)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- MAXIM Linear LED 1-Light 7" Wide Satin Nickel Wall Sconce (55532WTSN)
- MAXIM Linear LED 1-Light 12" Wide Satin Nickel Wall Sconce (55540WTSN)
- Z-LITE Auge 1 Light Wall Sconce, Chrome & Chrome (905-1SC-LED)
- Maxim Sconces