Shop All Floor Lamps
Maxim
Anvil 1-Light 15.75" Wide Natural Iron Floor Lamp
Mfr # 30309CVNI
Zoro # G1507376
Free Shipping & Returns
$516.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.75
- Length Natural Iron
- Number of Bulbs 1
- Shade Material Canvas Fabric
- Bulb Type E26 Medium Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 30309CVNI
- Zoro # G1507376
- UPC # 783209222793
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 15.75 |
Length | Natural Iron |
Size | Natural Iron |
Overall Length | 64 |
Width | Steel, Fabric |
Overall Height | 15.75 |
Wire Length | 72 |
Details
Number of Bulbs | 1 |
Shade Material | Canvas Fabric |
Bulb Type | E26 Medium Incandescent |
Collection | Anvil |
Dimmable | Yes |
Thickness | 120 |
For Use With | 11.66 |
ADA Compliant | No |
Maximum Wattage Per Bulb | 100 |
Description
This hammered metal frame finished in Natural Iron looks straight from the blacksmith. A rustic style is refined by adding your choice of shades Canvas fabric or Galvanized metal with rivets. Carry this look forward by adding the complimentary table or floor lamp.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Tower Light, M18 XC6.0 Battery Pack (2131-20, 48-11-1865)
- DORCY Ultra HD Series 180L USB Rechargeable Pen Light (41-4341)
- ILC Replacement for PQL 100a19/rough Service replacement light bulb lamp, 2PK (100A19/ROUGH SERVICE PQL)
- HALO H7Ict (H7ICT)
- MAXIM Library 1-Light 11" Wide Heritage Floor Lamp (12228HR)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- QUOIZEL Larissa Floor Lamp (TF879F)
- ELEGANT DESIGNS 1 Light Floor Lamp with Marbleized White Glass Shade, Brushed Nickel (LF2001-BSN)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110Brz Traditional Shade Lamp - Bronze (110Brz)
- CREEKWOOD HOME Traditional 2 Light Mother Daughter Metal Floor Lamp, Torchiere, Reading Light Plastic Shades, Black (CWF-3000-BK)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- Maxim Floor Lamps