Shop All Bathroom Cleaners
This Product is Discontinued
Maxim
AFBC Acid Free Restroom Cleaner, Fresh Scent, 32 oz Bottle, PK12 (Discontinued)
Mfr # 036000-12
Zoro # G8285666
This Product is Discontinued
Key Features
- Size 32 oz
- Container Type Bottle
- Fragrance Fresh
- Cleaner Form Liquid
- Primary Chemical Ammonium Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 036000-12
- Zoro # G8285666
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz |
Details
Container Type | Bottle |
Item | Cleaners & Detergents |
Fragrance | Fresh |
Cleaner Form | Liquid |
Primary Chemical | Ammonium Chloride |
Chemicals For Use On | Bathtubs; Glazed Tiles; Hard, Non-Porous Surfaces; Shower Stalls, Doors and Curtains; Toilets; Urinals |
Standards | EPA Reg. No. 10324-85; EPA List N |
For Use On | Dirt; Germs; Grime; Mildew; Mold; Fungus |
Net Weight | 27.8 lbs |
Application | Disinfectant/Cleaner |
Description
Can be used on washable hard, non-porous surfaces such as shower stalls, shower doors and curtains, bathtubs and glazed tiles, chrome plated intakes, toilets, toilet bowl surfaces, urinals, portable toilets, glazed porcelain and restroom fixtures.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: MN, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.