Shop All Flushmount Lights
Maxim
Address 1-Light " Wide Black Utility Items
Mfr # 53610BK
Zoro # G1883221
product price: $64.00
/ea
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Black
- Width Aluminum
- Height 12.5
- Size Black
- Overall Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 53610BK
- Zoro # G1883221
- UPC # 783209221338
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | Black |
Width | Aluminum |
Height | 12.5 |
Size | Black |
Overall Length | 7 |
Overall Height | 2.25 |
Details
For Use With | 1.21 |
Thickness | 9-16 |
Bulb Type | AC Integrated LED |
Collection | Address |
ADA Compliant | Yes |
Number of Bulbs | 1 |
Maximum Wattage Per Bulb | 6 |
Description
Make your home safer, more secure, and welcoming by providing your guests with an illuminated address light. Create an inviting entrance and make it easier for deliveries, our LED address light is available in your choice of Black, Bronze, or White with number tiles sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 32W, 2400 lm, 3500K (CF32DT/E/IN/835/ECO)
- BULBRITE LED Filament 5W, Dimmable B11, Clear Glass, E12 Base, 3000K, 750 Lm, 4PK (862856)
- MONOPRICE LED Light Bar, 3-Color (612601)
- AMERICAN RED CROSS White Led Rechargeable Hands Free Light, Lithium-Ion, 15lm (ARCBB201W-SNG)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- MAXIM Spots 1-Light 5" Wide White Flush Mount Light (92010WT)
- MAXIM Essentials 1-Light 7.5" Wide Oil Rubbed Bronze Flush Mount Light (5884FTOI)
- MAXIM Trim 1-Light 7" Wide Black Utility Items (57662WTBK)
- MAXIM Prime 3-Light 16" Wide Grass Cloth Flush Mount Light (10220GC)
- MAXIM Chip 1-Light 5.25" Wide White Flush Mount Light (57690WTWT)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- Maxim Flushmount Lights