Shop All Semi-Flushmount Lights
Maxim
Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light
Mfr # 12270CDSN
Zoro # G1891737
product price: $74.00
/ea
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Satin Nickel
- Overall Height 8.75
- Overall Length 10.5
- Width Steel, Glass
- For Use With 5.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 12270CDSN
- Zoro # G1891737
- UPC # 783209239562
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Satin Nickel |
Overall Height | 8.75 |
Overall Length | 10.5 |
Width | Steel, Glass |
Length | Satin Nickel |
Height | 8.75 |
Wire Length | 8 |
Details
For Use With | 5.73 |
Thickness | 120 |
Maximum Wattage Per Bulb | 60 |
Shade Material | Glass |
Number of Bulbs | 1 |
Bulb Type | E26 Medium Incandescent |
Collection | Acadia |
Shade Finish | Seedy |
Dimmable | Yes |
ADA Compliant | No |
Description
A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dynatrap 41050 replacement light bulb lamp, 2PK (41050 DYNATRAP)
- FEIT ELECTRIC LED DM A19E26 100W SW2PK (OM100DM/927CA/2)
- NITECORE P30i 2000 Lumen 1093 Yard Long Throw Flashlight (P30I)
- ILC Replacement for Sylvania 75a21 12V replacement light bulb lamp (75A21 12V SYLVANIA)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- VAXCEL Babylon 14in Semi-Flush Bronze (CF65353OBB)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Bronze (P3712-20)
- GLOBE ELECTRIC Harrow 9.1 in. H X 8 in. W X 8 in. L Matte Black Ceiling Light (60333)
- VAXCEL Halifax 14.5in Semi-Flush Mount Walnut (C0077)
- QUOIZEL Leona 3-Light Matte Black Semi-Flush Mount (LOA1716MBK)
- Maxim Semi-Flushmount Lights