Shop All Semi-Flushmount Lights
Maxim
Acadia 1-Light 8.75" Wide Black Semi-Flush Mount Light
Mfr # 12270CDBK
Zoro # G1888532
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Black
- For Use With 5.73
- Overall Height 8.75
- Overall Length 10.5
- Thickness 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 12270CDBK
- Zoro # G1888532
- UPC # 783209239555
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Size | Black |
Overall Height | 8.75 |
Overall Length | 10.5 |
Width | Steel, Glass |
Length | Black |
Height | 8.75 |
Wire Length | 8 |
Details
For Use With | 5.73 |
Thickness | 120 |
Maximum Wattage Per Bulb | 60 |
Collection | Acadia |
ADA Compliant | No |
Shade Material | Glass |
Bulb Type | E26 Medium Incandescent |
Number of Bulbs | 1 |
Dimmable | Yes |
Shade Finish | Seedy |
Description
A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Alinea Led50sym-24k replacement light bulb lamp (LED50SYM-24K ALINEA)
- METALUX Ssf 2 Lmp, 4' Strp, Pgm Strt Elt Bal, T8 (SSF-232-UNV-ER81-U)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10529 lm (FEML4810000LMIMAFLWDMVOLT GZ10 50K 80CRI)
- LEVITON Leviton Mfg R50-515CV-LIT Vinyl Lighted Connector; Yellow (7019193)
- MAXIM Acadia 1-Light 8.75" Wide Satin Nickel Semi-Flush Mount Light (12270CDSN)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- MAXIM Bongo 3-Light 18" Wide Satin Nickel Semi-Flush Mount Light (10014WLSN)
- LIVEX LIGHTING Brushed Nickel Semi Flush, 2 Light (58062-91)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- JESCO LIGHTING GROUP 120V 3-Light GU10-50W Waverail, Amber (KDC138AM)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- Maxim Semi-Flushmount Lights