Shop All Incandescent Light Bulbs
Maxim
60W Incandescent E26 ST64 120V Clear Bulb
Mfr # BI60ST64CL120V
Zoro # G1506752
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 340
- Voltage 120
- Dimmable Yes
- Bulb Type E26 Medium ST64
- Average Bulb Life 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # BI60ST64CL120V
- Zoro # G1506752
- UPC # 783209220621
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Height | 5.4 in |
Details
Lumens | 340 |
Voltage | 120 |
Dimmable | Yes |
Bulb Type | E26 Medium ST64 |
Average Bulb Life | 3000 |
Includes | Bulb |
Light Type | Incandescent |
Number of Bulbs | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 10"OD x 3 1/2"ID x 3/4"P (CMP10BE)
- HALO Reflector, 999 4" (999RG)
- GE Dimmable Light Fixture 12", Direct Wire (26763)
- MAXIM 20 Watt G4 Base Clear 12 Volt Bulb (BX20G4CL12V)
- MAXIM 3 Watt G9 Base Clear 120 Volt 830 Bulb (BL3G9CL120V30)
- MAXIM 10 Watt G4 Base Clear 12 Volt Bulb (BX10G4CL12V)
- MAXIM 3.5 Watt G40 E26 Base PR 120V Bulb (BL3-5G40PR120V22)
- MAXIM 40W Incandescent E26 ST58 120V Clear Bulb (BI40ST58CL120V)
- LUMAPRO LUMAPRO 15W, T6 Incandescent Light Bulb (15T6-145V)
- WESTINGHOUSE Bulb Ceiling Fan Int 40W (03938)
- Maxim Incandescent Light Bulbs