Shop All LED Light Bulbs
Maxim
6 Watt LED E26 Base ST58 2700 Kelvin Clear Bulb
Mfr # BL6ST58CL120V27
Zoro # G1502832
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Type E26 Medium
- Dimmable Triac CL
- Voltage 120
- Lumens 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # BL6ST58CL120V27
- Zoro # G1502832
- UPC # 783209222168
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Height | 5.04 in |
Details
Average Light Bulb Life | 15000 |
Bulb Type | E26 Medium |
Dimmable | Triac CL |
Voltage | 120 |
Lumens | 600 |
Color Temperature | 2700 |
CRI | 90+ |
Light Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- MAKITA MAKITA DML186W Bulb Set for Makita ML121 G4005158 (DML186W)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- ILC Replacement for Athalon F18bx/spx35/rs replacement light bulb lamp (F18BX/SPX35/RS ATHALON)
- MAXIM 7 Watt Dimmable LED GU10 Base 3000 Kelvin 120 Volt Bulb (BL7GU10CL120V30)
- MAXIM 1.5 Watt LED G4 Base COB 12 Volt 3000 Kelvin Bulb (BL1-5G4CLCOB12V30)
- MAXIM 4 Watt LED G9 Base 120 Volt 3000 Kelvin Clear Bulb (BL4G9CL120V30)
- MAXIM 3.5 Watt Dimmable LED E26 Base G125 Classic Pattern Bulb (BL3-5G40CL120V22)
- MAXIM 1.8 Watt LED G4 Base 120 VOlt 3000 Kelvin Clear Bulb (BL1-8G4CL12V30)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 80W 55K E39 208-480V (CL-80W8H-55K-E39)
- ILC Replacement for Bulbrite 776506 replacement light bulb lamp (776506 BULBRITE)
- Maxim LED Light Bulbs