Shop All Incandescent Light Bulbs
Maxim
40W Incandescent E26 T14 120V Clear Glass Bulb
Mfr # BI40T14E26CL120V
Zoro # G1504856
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 160
- Voltage 120
- Dimmable Yes
- Average Bulb Life 3000
- Bulb Type E26 Medium T14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # BI40T14E26CL120V
- Zoro # G1504856
- UPC # 783209221192
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Height | 4.41 in |
Details
Lumens | 160 |
Voltage | 120 |
Dimmable | Yes |
Average Bulb Life | 3000 |
Bulb Type | E26 Medium T14 |
Light Type | Incandescent |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 4V)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 40K, G23, No Dim, Frosted (S18403)
- LUMAPRO LUMAPRO 27W, S8 Miniature Incandescent Bulb (1156-2PK)
- AFX Kylo 5'' Outdoor Wall Sconce (KYLW0305LAJENBK)
- MAXIM 20 Watt G4 Base Clear 12 Volt Bulb (BX20G4CL12V)
- MAXIM 40W Incandescent E26 ST58 120V Clear Bulb (BI40ST58CL120V)
- MAXIM 10 Watt G4 Base Clear 12 Volt Bulb (BX10G4CL12V)
- MAXIM 3 Watt G9 Base Clear 120 Volt 830 Bulb (BL3G9CL120V30)
- MAXIM 60W Incandescent E26 ST64 120V Clear Bulb (BI60ST64CL120V)
- MAXIM 3.5 Watt G40 E26 Base PR 120V Bulb (BL3-5G40PR120V22)
- ILC Replacement For FEIT ELECTRIC 40R16 INCANDESCENT R BR R16 4PK (4PAK:WW-1Q8A-0)
- Maxim Incandescent Light Bulbs