Shop All Ceiling Fan Downrods
Maxim
36" Down Rod, 89905, 7, 8, 15
Mfr # FRD36BK
Zoro # G500553386
product price: $16.80
/ea
$16.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # FRD36BK
- Zoro # G500553386
- UPC # 783209024618
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 36 in |
Details
Finish | Black |
Material | Iron |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1-1/4" NPT Outlet, SS Disc (44-515A)
- PAMLICO AIR 10 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011020)
- AAF FLANDERS 24x24x2 Pleated Air Filter, MERV 8 (80055.022424)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 11 (102-499-028)
- MAXIM 12" Down Rod, 89905, 7, 8, 15 (FRD12BK)
- MAXIM 60" Down Rod, 89905, 7, 8, 15 (FRD60BK)
- MAXIM 24" Down Rod, 89905, 7, 8, 15 (FRD24BK)
- MAXIM 18" Down Rod, 89905, 7, 8, 15 (FRD18BK)
- MAXIM 48" Down Rod, 89905, 7, 8, 15 (FRD48BK)
- MODERN FORMS 48in Ceiling Fan Extension Downrod in Titanium Silver (XF-48)
- HUNTER Ceiling Fan Downrod, Steel, Textured Black (26302)
- Maxim Ceiling Fans & Accessories