Shop All Incandescent Light Bulbs
Maxim
3.5 Watt D40 E26 Base Clear 120Volt Bulb
Mfr # BL3-5D40CL120V22
Zoro # G1508557
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 300
- Voltage 120
- Dimmable Triac CL
- Max. Overall Bulb Length 5 in
- Average Bulb Life 25000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # BL3-5D40CL120V22
- Zoro # G1508557
- UPC # 783209220768
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 5 in |
Height | 7 in |
Details
Lumens | 300 |
Voltage | 120 |
Dimmable | Triac CL |
Average Bulb Life | 25000 |
Bulb Type | E26 Medium D40 |
Color Rendering Index | 80 |
Light Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Warehouse/Cord Hung (RWHC14-SB)
- FEIT ELECTRIC LED DIM TUBE E11 WW 75W (BP75MC/830/LED)
- ILC Replacement for Pestwest F15w/t8/quantum BL replacement light bulb lamp (F15W/T8/QUANTUM BL PESTWEST)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ2)
- MAXIM 60W Incandescent E26 ST64 120V Clear Bulb (BI60ST64CL120V)
- MAXIM 40W Incandescent E26 ST58 120V Clear Bulb (BI40ST58CL120V)
- MAXIM 3 Watt G9 Base Clear 120 Volt 830 Bulb (BL3G9CL120V30)
- MAXIM 3.5 Watt G40 E26 Base PR 120V Bulb (BL3-5G40PR120V22)
- MAXIM 10 Watt G4 Base Clear 12 Volt Bulb (BX10G4CL12V)
- MAXIM 20 Watt G4 Base Clear 12 Volt Bulb (BX20G4CL12V)
- ILC Replacement for Sylvania 300m/cl replacement light bulb lamp (300M/CL SYLVANIA)
- Maxim Incandescent Light Bulbs