Shop All Ceiling Fan Light Kits
Maxim
3 -Light Kit without Wattage Limiter w JA8 Bulbs
Mfr # FKT208FTSN
Zoro # G400553387
product price: $84.00
/ea
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bulb
- Material Metal; Glass
- Voltage 120V
- Length 13.5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # FKT208FTSN
- Zoro # G400553387
- UPC # 783209251861
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Length | 13.5 in |
Details
Includes | Bulb |
Material | Metal; Glass |
Voltage | 120V |
Finish | Satin Nickel |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower (3C048)
- WHITE-RODGERS F84-0433 3/4" Zone Valve Stem (F84-0433)
- TEMPCO Ins. Strip Heater, 240V, 12 in., 900 Deg F (MSH02281)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L (W2521)
- MAXIM Basic-Max 1-Light 7" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT206OI)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- MAXIM Basic-Max 3-Light Fan Kit (FKT213FTBK)
- MAXIM Basic-Max 3-Light 12" Wide Matte White Ceiling Fan Light Kit (FKT207FTMW)
- MAXIM Basic-Max 3-Light 13" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT209FTOI)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- Maxim Ceiling Fans & Accessories