Shop All Incandescent Light Bulbs
Maxim
2 Watt G9 Base Clear 120 Volt Bulb
Mfr # BL2G9CL120V30
Zoro # G1508651
product price: $11.00
/ea
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 220
- Voltage 120
- Dimmable Triac CL
- Bulb Type G9
- Average Bulb Life 15000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # BL2G9CL120V30
- Zoro # G1508651
- UPC # 783209220744
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Height | 1.85 in |
Details
Lumens | 220 |
Voltage | 120 |
Dimmable | Triac CL |
Bulb Type | G9 |
Average Bulb Life | 15000 |
Light Type | LED |
Color Rendering Index | 80+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light (82300-4-UV-B)
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- ILC Replacement for Feit Electric F18t8/cw/28 replacement light bulb lamp (F18T8/CW/28 FEIT ELECTRIC)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 150 lm (68760)
- MAXIM 60W Incandescent E26 ST64 120V Clear Bulb (BI60ST64CL120V)
- MAXIM 3.5 Watt G40 E26 Base PR 120V Bulb (BL3-5G40PR120V22)
- MAXIM 3 Watt G9 Base Clear 120 Volt 830 Bulb (BL3G9CL120V30)
- MAXIM 40W Incandescent E26 ST58 120V Clear Bulb (BI40ST58CL120V)
- MAXIM 20 Watt G4 Base Clear 12 Volt Bulb (BX20G4CL12V)
- MAXIM 10 Watt G4 Base Clear 12 Volt Bulb (BX10G4CL12V)
- ILC Replacement for Subzero 700 Series replacement light bulb lamp (700 SERIES)
- Maxim Incandescent Light Bulbs