Shop All Ceiling Fan Light Kits
Maxim
2 -Light Kit without Wattage Limiter w JA8 Bulbs
Mfr # FKT214FTOI
Zoro # G700553391
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Length 12.5 in
- Includes Bulb
- Material Metal; glass
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # FKT214FTOI
- Zoro # G700553391
- UPC # 783209251908
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Length | 12.5 in |
Details
Finish | Oil Rubbed Bronze |
Includes | Bulb |
Material | Metal; glass |
Voltage | 120V |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL Vacuum Pump Oil, Synthetic, 32 Oz. (V32)
- DAYTON Motor Assembly (HV2122500G)
- YELLOW JACKET Gasket Set (19045)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F830)
- MAXIM Basic-Max 3-Light 13" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT209FTOI)
- MAXIM Basic-Max 3-Light Fan Kit (FKT213FTBK)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster White Finish Frosted Ribbed Glass (7784700)
- MAXIM LIGHTING 1-Light Ceiling Fan Light Kit (FKT206BK)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- Maxim Ceiling Fans & Accessories