Shop All Ceiling Fan Light Kits
Maxim
2 -Light Kit without Wattage Limiter w JA8 Bulbs
Mfr # FKT214FTBK
Zoro # G800553390
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal; glass
- Includes Bulb
- Voltage 120V
- Finish Black
- Length 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # FKT214FTBK
- Zoro # G800553390
- UPC # 783209251915
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Length | 12.5 in |
Details
Material | Metal; glass |
Includes | Bulb |
Voltage | 120V |
Finish | Black |
Description
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1260)
- ANTUNES Manual Gas Reset Switch (8103116202)
- ARM & HAMMER Pleated Air Filter, 10" x 20" x 1", 4 Pack (KO10X20X1_4)
- CECO CECO DOOR LOUVER KIT 18X12 (LV-IY-G 18 x 12)
- MAXIM Basic-Max 3-Light 12" Wide Matte White Ceiling Fan Light Kit (FKT207FTMW)
- MAXIM Basic-Max 3-Light 13" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT209FTOI)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- MAXIM Basic-Max 3-Light Fan Kit (FKT213FTBK)
- MAXIM Basic-Max 1-Light 7" Wide Oil Rubbed Bronze Ceiling Fan Light Kit (FKT206OI)
- GLOBE ELECTRIC RECESS LIGHT KIT 6"" WHT (91416)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-09WB)
- Maxim Ceiling Fans & Accessories