Shop All Incandescent Light Bulbs
Maxim
12 Watt E26 Base Frosted 120 Volt Bulb
Mfr # BL12E26FT120V30
Zoro # G1506481
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 1200
- Voltage 120
- Dimmable Triac CL
- Average Bulb Life 15000
- Bulb Type E26 Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # BL12E26FT120V30
- Zoro # G1506481
- UPC # 783209220645
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Height | 4.65 in |
Details
Lumens | 1200 |
Voltage | 120 |
Dimmable | Triac CL |
Average Bulb Life | 15000 |
Bulb Type | E26 Medium |
Color Rendering Index | 90+ |
Light Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 35 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F35/DIM 12V 10/1FB)
- ILC Replacement for Norman Lamps 60a19/cl-24v replacement light bulb lamp (60A19/CL-24V NORMAN LAMPS)
- SATCO 40W - T12 - Black light Blue Fluorescent - G13 base (S6409)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-850/IF15/G/DIM 10/1)
- MAXIM 60W Incandescent E26 ST64 120V Clear Bulb (BI60ST64CL120V)
- MAXIM 3 Watt G9 Base Clear 120 Volt 830 Bulb (BL3G9CL120V30)
- MAXIM 3.5 Watt G40 E26 Base PR 120V Bulb (BL3-5G40PR120V22)
- MAXIM 20 Watt G4 Base Clear 12 Volt Bulb (BX20G4CL12V)
- MAXIM 10 Watt G4 Base Clear 12 Volt Bulb (BX10G4CL12V)
- MAXIM 40W Incandescent E26 ST58 120V Clear Bulb (BI40ST58CL120V)
- ILC Replacement for GE General Electric G.E 100a/rs/cvg replacement light bulb lamp, 2PK (100A/RS/CVG GE GENERAL ELECTRIC G.E)
- Maxim Incandescent Light Bulbs