Shop All Tie Rod Hydraulic Cylinders
Maxim
12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 78 in Stroke - 2.375 in, 3 in & 3.625 in Sections
Mfr # 210703
Zoro # G2403312
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 78
- Max. Pressure 2500
- Retracted Length 34.75 in
- Rod Dia. 2 in
- Port Size 1/2 in. NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim
- MFR # 210703
- Zoro # G2403312
- UPC # 615986027974
- Country of Origin United States
- Category Tie Rod Hydraulic Cylinders
Dimensions
Stroke Length | 78 |
Retracted Length | 34.75 in |
Rod Dia. | 2 in |
Port Size | 1/2 in. NPT |
Extended Length | 112.75 in |
Pin Dia. | 1.00 in. (Rod End Hole) & 1.50" (Trunnion) |
Rod Diameter | 2 in |
Details
Max. Pressure | 2500 |
Weight | 135 lbs. |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 112.75 in |
Description
Multiple stages enable longer strokes to be achieved using less space Trunnion Mount with angular swivels to allow a small amount of misalignment Micro-honed inside and chrome plated outside to decrease corrosion & increase wear resistance and durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- FESTO Push-In T-Fitting QSMTL-M5-4 (QSMTL-M5-4)
- DAYTON BX44 Cogged V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (3GXA6)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X075KW)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.75 Rod (400533)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 108 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (210702)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 8 Stroke - 2.5 Rod (216550)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (400519)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (Maxim 3000 PSI Telescopic Cylinders)
- MAXIM WT Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (216563)
- BAILEY HYDRAULICS Wc Welded Cylinder: 3.5 Bore, Seal Kit, 3000 PSI, 1.75 Rod Dia (286103)
- Maxim Hydraulic Cylinders