Silver Oxide Watch Battery SR936SW Low Drain Replaces SR45 394, PK 5
Mfr # SR936SW
Zoro # G804180974
Key Features
- Battery Size 394
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.37
- Voltage 1.55
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # SR936SW
- Zoro # G804180974
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 394 |
Diameter | 0.37 |
Height | 0.14 |
Width | 0.37 |
Length | 0.14 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Voltage | 1.55 |
Battery Capacity | 71 |
Description
5PK Maxell Silver Oxide SR936SW Low Drain Watch Battery Replaces SR45 394, 394A, 625, AG9, D394, GP394, L936, LR936, R 394/27, RW 335, RW33 The 394, or SR936SW, is a rare Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (Measuring Instruments, Onboard Microcomputers, Sensors). Low drain batteries are best used in devices that use a small amount of power over a long period of time: Analog watches, TV remotes, alarm clocks, etc. This is in comparison to high drain batteries, which are for devices with a continuous, low power use and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3W FRS Radio 3 sets with Headsets (3DXFRS800-SV1)
- DURACELL Battery Lthm 3V 123 6Pk (035755)
- ILC Replacement for Acer Btp-agd1 (BTP-AGD1 ACER)
- RITRON Wireless Intercom, UHF, Black, 700mW (RQX-417-BLK)
- MAXELL Silver Oxide Watch Battery SR920SW Low Drain Replaces 371, PK 5 (SR920SW)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- MAXELL Silver Oxide Watch Battery SR416SW Drain Replace SB-A5 337, PK 5 (SR416SW)
- MAXELL Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5 (SR1130SW)
- MAXELL Silver Oxide SR621W High Drain Watch Battery Replaces 363, MD363, PK 5 (SR621W)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- Maxell Coin & Button Batteries