Silver Oxide Watch Battery SR916SW Low Drain Replaces 373, PK 5
Mfr # SR916SW
Zoro # G604180976
Key Features
- Battery Size 372 / 373
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.37
- Length 0.06
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # SR916SW
- Zoro # G604180976
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 372 / 373 |
Diameter | 0.37 |
Length | 0.06 |
Height | 0.06 |
Width | 0.37 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Voltage | 1.55 |
Battery Capacity | 29 |
Description
5PK Maxell Silver Oxide SR916SW Low Drain Watch Battery Replaces 373, 373L, 539, 617, D 372, D 373, D372, D373, R 373/41, RW 317, SB-AJ, SB-AJ/DJ 5PK Maxell Silver Oxide SR916SW Low Drain Watch Battery Also Known As: 280-45, 280-61, 372, 373, 373L, 539, 617, D 372, D 373, D372, D373, R 373/41, RW 317, SB-AJ, SB-AJ/DJ, SP373, SR 916 SW, SR/TR916W, SR68, SR916, SR916SW, SR916W, SR916W/SW, V372, V373, WA 5PK Maxell Silver Oxide SR916SW Low Drain Watch Battery Compatibility Casio: 1343 Citizen: 7923, 7923A, 7933, 7933A Fossil: BQ-9022, BQ9165 Lassale: 7750-5019 Lorus: V33F, VX43 Omega: 1538 Pulsar: V322, V322A, V329, V329A, V332, V332A, V333A, V342, V342A, V343, V343A Rhonda: 6203, 6203B Seiko: 5Y86, 5Y86A, 5Y88, 5Y88A, 7750, 7750A, 7751, 7751A, 7752, 7752A, 7759, 7759-6009, 7759A, 7F18, 7F18-7000, 7F18A, 7F22, 7F22A, 7F24, 7F24A, 7F26, 7F26A, 7F27, 7F27A, 7F32, 7F32A, 7F38, 7F38-6030, 7F38-6129, 7F38-7020, 7F38A, 7F39, 7F39-7010, 7F39A, 7F68, 7F68A, 7F69, 7F69A, 9020, 9020A, 9021, 9021A, 9029, 9029A, 93A, 9550, 9550A, L823, L823A, SGF523, V333, V333-6020, VX43 Shiojiri: VX43A, VX43E Size: 280-45, 280-61, 372, 373, 373L, 539, 617, D372, D373, R373/41, RW317, SB-AJ, SB-AJ/DJ, SP373, SR68, SR916, SR916W, TR916W, V372, V373, WA
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Battery Pack, Li-Ion, 7.2V, For Kenwood (KNB-45L)
- ILC Replacement for Scanreco Rsc7220 Battery (RSC7220 BATTERY SCANRECO)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Photo Battery (UL1232)
- POWERSTAR PowerStar PS12-3.3-213 Replacement Battery Cartridge for BE325R and International BE350S (PS12-3.3-213)
- MAXELL Silver Oxide Watch Battery SR41W High Drain Replaces 392, PK 5 (SR41W)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- MAXELL Silver Oxide Watch Battery SR626SW Low Drain Replaces 377, PK 5 (SR626SW)
- MAXELL Silver Oxide Watch Battery SR1130W High Drain Replaces 389, PK 5 (SR1130W)
- MAXELL Silver Oxide Watch Battery SR416SW Drain Replace SB-A5 337, PK 5 (SR416SW)
- MAXELL Silver Oxide Watch Battery SR721SW Low Drain Replaces 362, PK 5 (SR721SW)
- RAYOVAC CR2032 3V Lithium Coin Battery, 2PK (KECR20322)
- Maxell Coin & Button Batteries