Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5
Mfr # SR712SW
Zoro # G904180959
Key Features
- Battery Size 346
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.31
- Terminal Type - Batteries Flat Top
Product Information
- Brand Maxell
- MFR # SR712SW
- Zoro # G904180959
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 346 |
Diameter | 0.31 |
Height | 0.05 |
Width | 0.31 |
Length | 0.05 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Terminal Type - Batteries | Flat Top |
Battery Capacity | 10 |
Voltage | 1.55 |
Description
5PK Maxell Silver Oxide SR712SW Low Drain Watch Battery Replaces 346 SB-DH The 346, or SR712SW, is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors). 5PK Maxell Silver Oxide SR712SW Low Drain Watch Battery Also Known As: 280-66, 628, B346L, D346, R 346, SB-AH, SB-DH, SR 712 SW, SR712, SR712SW, V346 5PK Maxell Silver Oxide SR712SW Low Drain Watch Battery Compatibility Citizen: 3900, 3900A, 3910, 3910A, 3920, 3920A, 3970, 3970A, 8020, 8020A 5PK Maxell: SR712SW Seiko: 6730, 6730-5619, 6730A Size: 280-66, 628, B346L, D346, R346, SB-AH, SB-DH, SR712, SR712SW, V346
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN CB Radio, Compact, Black (PRO510XL)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery compatible with SigmasTek SP12-9, SP12-8 - 10PK (MAX3930736)
- ILC Replacement for Craftsman Craftsman 19.2v (CRAFTSMAN 19.2V CRAFTSMAN)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-E4210)
- MAXELL Silver Oxide SR626W High Drain Watch Battery Replaces 376, V376, 619, PK 5 (SR626W)
- MAXELL Silver Oxide SR621W High Drain Watch Battery Replaces 363, MD363, PK 5 (SR621W)
- MAXELL 3V Lithium Coin Cell Battery CR2025 Replaces DL2025, PK 5 (MCR2025)
- MAXELL Silver Oxide Watch Battery SR920SW Low Drain Replaces 371, PK 5 (SR920SW)
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- MAXELL 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5 (MCR2016)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR48 393 (EB-SR754)
- Maxell Coin & Button Batteries