Shop All Coin & Button Batteries
Maxell
Silver Oxide Watch Battery SR626SW Low Drain Replaces 377, PK 5
Mfr # SR626SW
Zoro # G204180994
product price: $4.75
/pk 5, $0.95/ea
Sold in multiples of 3 for $14.25
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size 377 / 376
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.26
- Length 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # SR626SW
- Zoro # G204180994
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 377 / 376 |
Diameter | 0.26 |
Length | 0.1 |
Width | 0.26 |
Height | 0.1 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Battery Capacity | 30 |
Voltage | 1.55 |
Description
5PK Maxell Silver Oxide Watch SR626SW Low Drain Battery Replaces 377, 377A, 377BP, 43, 565, 606, 619, 626A, AG4, BA, CX626, CX66W, D 377, D377, G4, G4A, G4A177 This battery is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors).
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Driver, Universal, Gray, 80 W (SRD80T)
- EZGENERATION AA Alkaline Battery Bulk Pack - 20 Pack (EZ1099)
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- STARTECH.COM USB3.0 to Gigabit EthernetAdapter, 10/100/100 Network Adapter, 1119815 (USB31000S)
- MAXELL 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5 (MCR2016)
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- MAXELL Silver Oxide Watch Battery SR920SW Low Drain Replaces 371, PK 5 (SR920SW)
- MAXELL Silver Oxide Watch Battery SR936SW Low Drain Replaces SR45 394, PK 5 (SR936SW)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- MAXELL Silver Oxide Watch Battery SR521SW Low Drain Replaces 379, PK 5 (SR521SW)
- ENERGIZER Coin Cell, 357, 1.5V (357BPZ)
- Maxell Coin & Button Batteries