Silver Oxide Watch Battery SR616SW Low Drain Replaces 321, PK 5
Mfr # SR616SW
Zoro # G904181000
Key Features
- Battery Size 321
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.26
- Battery Capacity 14.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # SR616SW
- Zoro # G904181000
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 321 |
Diameter | 0.26 |
Length | 0.06 |
Height | 0.06 |
Width | 0.26 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Battery Capacity | 14.5 |
Voltage | 1.55 |
Description
5PK Maxell Silver Oxide SR616SW Low Drain Watch Battery Replaces 1174SO, 280-73, 321, 611, D 321, D321, DA, GP321, R 321/38, RW 321 This battery is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors). This is a "SW" low drain battery.Low drain batteries are best used in devices that use a small amount of power over a long period of time: Analog watches, TV remotes, alarm clocks, etc. This is in comparison to high drain batteries, which are for devices with a continuous, low power use and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell TDC Vivid Deluxe D replacement light bulb lamp (TDC VIVID DELUXE D BELL & HOWELL)
- BLUEPARROTT BlueParrott S650-XT BT 2-in-1 Convert (S650XT)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for HONDA TRX350 Rancher 350CC 00-'06 (YTX14-BS52)
- ILC Replacement for MK Battery 8gu1h-deka (8GU1H-DEKA MK BATTERY)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- MAXELL Silver Oxide Watch Battery SR731SW Low Drain Replaces 329, PK 5 (SR731SW)
- MAXELL Silver Oxide Watch Battery SR936SW Low Drain Replaces SR45 394, PK 5 (SR936SW)
- MAXELL Silver Oxide Watch Battery SR43W High Drain Replaces 386, PK 5 (SR43W)
- MAXELL Silver Oxide Watch Battery SR916SW Low Drain Replaces 373, PK 5 (SR916SW)
- MAXELL Silver Oxide SR1120SW Low Drain Watch Battery Replaces 381, LR1120, PK 5 (SR1120SW)
- EXELL BATTERY A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery (A1PX)
- Maxell Coin & Button Batteries