Silver Oxide Watch Battery SR43W High Drain Replaces 386, PK 5
Mfr # SR43W
Zoro # G404180978
Key Features
- Battery Size 386 / 301
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.45
- Length 0.16
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # SR43W
- Zoro # G404180978
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 386 / 301 |
Diameter | 0.45 |
Length | 0.16 |
Width | 0.45 |
Height | 0.16 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Battery Capacity | 120 |
Voltage | 1.55 |
Terminal Type - Batteries | Flat Top |
Description
5PK Maxell Silver Oxide SR43W High Drain Watch Battery Replaces 386, 1132SO, 1133SO, 1167A, 1176A, 186, 186-1, 226, 226/12 OTC, 260, 280-01, 280-41, 301, 301A This battery is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors). High Drain batteries are for applications with a continuous, low power consumption and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc. This is in comparison to low drain batteries, which are best used in devices that use a small amount of power over a long time: Analog watches, TV remotes, alarm clocks, etc.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Laptop Desk Riser Up to 15" Notebooks (MI-7272)
- VIKING Viking Electronics VK-K-1700-3EWP SS Handsfree Phone W/ Key Pad (K-1700-3EWP)
- TRIPP LITE Fiber Converter, 10/100BaseT, 100BaseFX (N784-001-ST)
- MIGHTY MAX BATTERY 14.4V NiCD Battery For iRobot Roomba 500 600 700 Series (MAX3471810)
- MAXELL 3V Lithium Coin Cell Battery CR2025 Replaces DL2025, PK 5 (MCR2025)
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- MAXELL Silver Oxide SR621W High Drain Watch Battery Replaces 363, MD363, PK 5 (SR621W)
- MAXELL Silver Oxide Watch Battery SR616SW Low Drain Replaces 321, PK 5 (SR616SW)
- MAXELL Silver Oxide Watch Battery SR721SW Low Drain Replaces 362, PK 5 (SR721SW)
- MAXELL Silver Oxide Watch Battery SR936SW Low Drain Replaces SR45 394, PK 5 (SR936SW)
- MAXELL Silver Oxide SR41SW High Drain Watch Battery Replaces 384, 392, MD384, PK 5 (SR41SW)
- Maxell Coin & Button Batteries