Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5
Mfr # SR1130SW
Zoro # G104180957
Key Features
- Battery Size 389 / 390
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.45
- Width 0.45
Product Information
- Brand Maxell
- MFR # SR1130SW
- Zoro # G104180957
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 389 / 390 |
Diameter | 0.45 |
Width | 0.45 |
Height | 0.12 |
Length | 0.12 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Voltage | 1.55 |
Terminal Type - Batteries | Flat Top |
Battery Capacity | 80 |
Description
5PK Maxell Silver Oxide SR1130SW Low Drain Watch Battery Replaces 390, 10L/122, 1159SO, 1168A, 189, 189-1, 280-15, 280-24, 389, 389A, 389BP, 390A, 534, 554, 603, 615, 626 This battery is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors). Low drain batteries are best used in devices that use a small amount of power over a long period of time: Analog watches, TV remotes, alarm clocks, etc. This is in comparison to high drain batteries, which are for devices with a continuous, low power use and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Zooka Baseball Pitching Machine Rechargeable Battery (ML5-122531)
- MOTOROLA Battery Pack, Brand Motorola, Lithium Ion (pmnn4468b)
- VON DUPRIN Lacquer Sprayed Aluminum Alarm 22ALK28 (22ALK28)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Kawasaki ATV Jetski Snowmobile (YTX20L-BSGEL413)
- MAXELL 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5 (MCR2016)
- MAXELL Silver Oxide Watch Battery SR616SW Low Drain Replaces 321, PK 5 (SR616SW)
- MAXELL Silver Oxide Watch Battery SR1120W High Drain Replaces 391, PK 5 (SR1120W)
- MAXELL Silver Oxide SR41SW High Drain Watch Battery Replaces 384, 392, MD384, PK 5 (SR41SW)
- MAXELL Silver Oxide Watch Battery SR916SW Low Drain Replaces 373, PK 5 (SR916SW)
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- DURACELL Alkaline 12-Volt 12 V 50 Ah Security Battery 21/A23 4 pk (MN21B4PK)
- Maxell Coin & Button Batteries