Silver Oxide Watch Battery SR1120W High Drain Replaces 391, PK 5
Mfr # SR1120W
Zoro # G004180958
Key Features
- Battery Size 391 / 381
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.45
- Length 0.08
Product Information
- Brand Maxell
- MFR # SR1120W
- Zoro # G004180958
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 391 / 381 |
Diameter | 0.45 |
Length | 0.08 |
Height | 0.08 |
Width | 0.45 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Voltage | 1.55 |
Battery Capacity | 50 |
Description
5PK Maxell Silver Oxide SR1120W High Drain Watch Battery Replaces 391, 391A, 399, 553, 609, AG8, D191, D391, G8A, GP391, KA55, L, L1121, LR1120, LR1121, LR4230 This battery is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. Other applications may include calculators, film cameras, medical instruments, cash registers, or FA instruments (measuring instruments, onboard microcomputers, sensors). High Drain batteries are for applications with a continuous, low power consumption and occasional high peaks: Analog and digital watches with extra functions (backlight, alarm), pocket calculators, electronic games, cameras, etc. This is in comparison to low drain batteries, which are best used in devices that use a small amount of power over a long time: Analog watches, TV remotes, alarm clocks, etc.
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco 78eznf (78EZNF)
- ULTRALAST Cell Phone Battery, CEL-IP6-HC (CEL-IP6-HC)
- MOXA 2Prt Modbus Tcp-Serial Comm.Gtway Advnc, 3 In 1, -40~75℃, Mgate Mb3270I-T (MGate MB3270I-T)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Black (MND50-BK)
- MAXELL 3V Lithium Coin Cell Battery CR1620 Replaces DL1620, BR1620, PK 5 (MCR1620)
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- MAXELL Silver Oxide Watch Battery SR41W High Drain Replaces 392, PK 5 (SR41W)
- MAXELL Silver Oxide Watch Battery SR1130W High Drain Replaces 389, PK 5 (SR1130W)
- MAXELL Silver Oxide Watch Battery SR916SW Low Drain Replaces 373, PK 5 (SR916SW)
- MAXELL Silver Oxide Watch Battery SR920SW Low Drain Replaces 371, PK 5 (SR920SW)
- ILC Replacement For BATTERIES AND LIGHT BULBS CR2032BATTERY BATTERIES LITHIUM 10PK (10PAK:WW-LJ2Q-9)
- Maxell Coin & Button Batteries