Silver Oxide SR41SW High Drain Watch Battery Replaces 384, 392, MD384, PK 5
Mfr # SR41SW
Zoro # G504180991
Key Features
- Battery Size 392 / 384
- Battery Chemistry Silver Oxide
- Voltage - Batteries 1.55
- Diameter 0.31
- Voltage 1.55
Product Information
- Brand Maxell
- MFR # SR41SW
- Zoro # G504180991
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | 392 / 384 |
Diameter | 0.31 |
Width | 0.31 |
Length | 0.14 |
Height | 0.14 |
Details
Battery Chemistry | Silver Oxide |
Voltage - Batteries | 1.55 |
Voltage | 1.55 |
Battery Capacity | 45 |
Description
5PK Maxell Silver Oxide SR41SW Low Drain Watch Battery Replaces 384, 392/384, MD384, D384/D392 The 384, or SR41SW, is a rare Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. 5PK Maxell Silver Oxide SR41SW Low Drain Watch Battery Also Known As: AWCI S13, Energizer 392/384, Energizer 384/392, Energizer MD392, Energizer MD384, UCAR 392/384, UCAR 384/392, UCAR MD392, UCAR MD384, Eveready 392/384, Eveready 384/392, Eveready MD392, Eveready MD384, Citizen 280-13, Citizen 280-11, Duracell D392/D384, Duracell D384/D392, Duracell D392, Duracell D384 5PK Maxell Silver Oxide SR41SW Low Drain Watch Battery Compatibility ENERGIZER: 384 DURACELL: D384 RAYOVAC: 384 VARTA: V384 RENATA: 384 CITIZEN: 280-18
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-08357-CCD The Recorder Guide- An Instruction Guide Record (FW-08357-CCD)
- POPSOCKETS PopGrip, Vintage American Flag (801697)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- SPECO TECHNOLOGIES Push To Talk Cb/Handheld Microphone (DM520P)
- MAXELL Silver Oxide SR626W High Drain Watch Battery Replaces 376, V376, 619, PK 5 (SR626W)
- MAXELL Silver Oxide Watch Battery SR521SW Low Drain Replaces 379, PK 5 (SR521SW)
- MAXELL Silver Oxide Watch Battery SR726W High Drain Replace 396 SR59, PK 5 (SR726W)
- MAXELL Silver Oxide SR43SW High Drain Watch Battery Replace 301/386, 21132SO, PK 5 (SR43SW)
- MAXELL Silver Oxide Watch Battery SR716SW Low Drain Replace 315 SR67, PK 5 (SR716SW)
- MAXELL Silver Oxide Watch Battery SR916SW Low Drain Replaces 373, PK 5 (SR916SW)
- FLUKE Battery Pack (BP7235)
- Maxell Coin & Button Batteries