MAXELL 182614 Audio; DAT-4mm; 20 min; R-20DA
Mfr # 182614
Zoro # G104111784
Product Information
Description
Digital Audio Tape (DAT or R-DAT) is a signal recording and playback medium developed by Sony in the mid 1980s. In appearance it is similar to a compact audio cassette, using 4 mm magnetic tape enclosed in a protective shell. As the name suggests the recording is digital rather than analog, DAT converting and recording at higher, equal or lower sampling rates than a CD (48, 44.1 or 32 kHz sampling rate, and 16 bits quantization). If a digital source is copied then the DAT will produce an exact clone, unlike other digital media such as Digital Compact Cassette or non-Hi-MD MiniDisc, both of which use lossy data compression.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for SLAA12-100C/FR Ultra (MAX3958684)
- MOTOROLA Surveillance Kit, 4 ft. Cord L, Black (AAL84X501 MH-102A4B)
- MIGHTY MAX BATTERY YTX12-BS Power Sports Battery Replaces 12-BS, GTX12-BS (YTX12-BS110)
- CROSLEY Replacement Needle (NP5)
- MAXELL UR90 Cassette Tapes (5 Pack) (108562)
- MAXELL Normal-Bias Cassette Tape (Single) (108510)
- MAXELL UR60 Cassette Tape (2 Pack) (109024)
- SPECTRA MERCHANDISING Spectra Merchandising Intl Inc CD-555 White & Silver Portable Bluetooth Music Sy (CD-555)
- ILIVE iLive WR383R AM-FM Weather Band Radio with Flashlight & Lantern (WR383R)
- MILWAUKEE TOOL M12 BLUETOOTH RADIO & CHARGER (ML2951-20)
- BANDA Banda BEAT3001 1 Ohm High Power Vehicle Audio Mono Bass Amplifier with Subsonic Filter & Low Pass Filter Stable (BEAT3000.1)
- Maxell Radios