Shop All Earbuds & Headphones
Maxell
EB125 Earbud with MIC, Black
Mfr # 199930
Zoro # G603666860
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Features Inline Mic
- Material Rubberized Plastic; Hard Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # 199930
- Zoro # G603666860
- UPC # 25215515859
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Cable Length | 6 ft |
Details
Color | Black |
Features | Inline Mic |
Material | Rubberized Plastic; Hard Plastic |
Description
Maxell EB125 soft fit ear bud with inline microphone. Features 6 ft cord for increased mobility and 3.5 mm plug connection. Ideal for use with laptops, PC's, Chromebooks and any device with a 3.5 mm connection port.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK AC1300 mini USB Adapter, ARCHERT3U (ARCHERT3U)
- KENSINGTON Combo, Keyboard, Mouse, Wireless (72324)
- ILC Replacement For EIKO, FHSCPUNV5WL (FHSCP-UNV-5WL)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replaces Golden Technology Companion II GC340 (ML35-12GEL450)
- MAXELL HP-100 Budget Stereo Headphones, PK2 (MAX190319)
- MAXELL Headphone, w/ microphone, Bass 13, 3"Wx6-2/5"Lx7-1/4"H, BK (MAX199840)
- MAXELL Bass 13 Wireless Headphone with Mic, Black (MAX199793)
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- MAXELL Budget Stereo Earbuds, White, PK6 (MAX190599)
- MAXELL Jelleez™ Soft Earbuds with Mic, Black, PK2 (MAX191569)
- WILLIAMS SOUND Williams Sound Deluxe Behind-the-Head Headphones (WS-HED026)
- Maxell Earbuds & Headphones