Shop All CDs and DVDs
Maxell
DVD+RDiscs, 4.7GB, Spindle, 50, PK50
Mfr # 639013
Zoro # G4131587
product price: $28.39
/pk 50, $0.57/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.7 GB
- Surface Type Branded
- Packaging Spindle
- Color Silver
- Maximum Write Speed 16x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # 639013
- Zoro # G4131587
- UPC # 025215624285
- Country of Origin Taiwan, Province of China
- Category CDs and DVDs
Details
Item | DVD+R |
Capacity | 4.7 GB |
Surface Type | Branded |
Packaging | Spindle |
Color | Silver |
Maximum Write Speed | 16x |
Product Type | DVD Recordable Media |
Single/Double Sided | Single |
Capacity (Video) | 120 min |
Features | Branded Surface |
Recordable Format | “Write Once” format—may not be altered once data is written to the disc. |
Description
DVD+R High-Speed Recordable Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Speakers, Z150, Mltmd, Black (980-000802)
- KELLYREST Easel Style Copy Holder, Curved Tray (KCS10195)
- HONEYWELL 1952G Wrls Scnr, Base, Usb (1952GSR-2USB-5-N)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Adventure Power YTZ10S (MAX3969985)
- MAXELL Digital 700MB 80-Minute CD-R 100pcs Spindle (648200 - CDR80100S)
- MAXELL Maxell CD Recordable Media, MAX648200, CD-R Media, 48x Speed, 700 MB Capcity (648200)
- MAXELL Maxell Corp. Of America MAX648250 CD-R- 80 Min-700MB- 48X- Branded- 50-PK (MAX648250)
- MAXELL DVD-RW, JWLCSE, 15/PK (MAX635117)
- MAXELL CD-RDiscs, 700MB/80min, 48x, 10, PK10 (648210)
- MAXELL Digital 10pcs 700MB 80-Minute CD-R (622860/648210)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-06526-CCD The Cajun Swing (FW-06526-CCD)
- Maxell CDs and DVDs