Shop All CDs and DVDs
Maxell
Digital 4.7GB 120-Minute 5pcs DVD-R
Mfr # 638002
Zoro # G0447527
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.70 GB
- Maximum Write Speed 16x
- Media Formats DVD-R
- Maximum Recording Time 2 hr
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # 638002
- Zoro # G0447527
- UPC # 25215625909
- Country of Origin Japan
- Category CDs and DVDs
Details
Item | DVD Recordable Media |
Capacity | 4.70 GB |
Maximum Write Speed | 16x |
Media Formats | DVD-R |
Maximum Recording Time | 2 hr |
Color | Gold |
Description
Maxell's write once 4.7 GB 120-Minute DVD-Rs Discs use high quality organic dye recording layer materials to ensure quality recording and noise-free playback. DVD-R discs are ideal for capacity-intensive multimedia projects, data transfer, archival storage and home video recording. Maxell's 4.7 GB. DVD-R discs are write-once compatible with general purpose DVD-R/RW, DVD-RAM/R, DVD-Multi drives/recorders and dual DVD+/-RW/R drives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Industrial C Alkaline Battery, 12 PK (EN93)
- BANSHEE Battery Pack, Fits Motorola, 7.5V (NTN4435)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery compatible with SigmasTek SP12-5 F1 - 12PK (MAX3942902)
- CAPTURE 32in 720P SEMI COMM MONITO (0E-32MON720P)
- MAXELL Digital 10pcs 700MB 80-Minute CD-R (622860/648210)
- MAXELL DVD-R Discs, 4.7GB, 16x, w/Jewel Cases, Gold, PK10 (638004)
- MAXELL Digital 80-Minute Music CD-R 30pcs Spindle (625335)
- MAXELL Digital 80-Minute Music CD-R 50pcs Spindle (625156 - CDR80MU50PK)
- MAXELL DVD-RWDiscs, 4.7GB, 2x, Spindle, 15, PK15 (635117)
- MAXELL Digital 700MB 80-Minute CD-R 50pcs Spindle (623251/648250)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-02010-CCD Lonesome Valley- A Collection of American Folk Music (FW-02010-CCD)
- Maxell CDs and DVDs