Shop All Disposable Standard Batteries
Maxell
D Alkaline Battery, 2 PK
Mfr # 723020 - LR202BP
Zoro # G0255912
original price:
$11.00
25% off
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size D
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Battery Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxell
- MFR # 723020 - LR202BP
- Zoro # G0255912
- UPC # 25215723025
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | D |
Battery Size | D |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Item | Battery |
Description
Maxell Alkaline Batteries are a great solution for value-conscious consumers. Manufactured to the highest standards in the industry, Maxell's C alkaline batteries provide unrivaled value. This is a 2 pack of carded D batteries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Emergi-Lite M1 Emergency Light Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-A-1-118862)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- ILC Replacement for Trimble 92600 Battery (92600 BATTERY TRIMBLE)
- KENWOOD Speaker/Mic, Heavy Duty, Plastic/Metal (KMC-21A)
- MAXELL AA Alkaline Battery, 10 PK (723410 - LR610BP)
- MAXELL AAA Alkaline Battery, 4 PK (723865 - LR034BP)
- MAXELL AA Alkaline Battery, 48 PK (723443 - LR648B)
- MAXELL Maxell Aa Gold Series Alkaline Batteries Bulk Retail Pack - 48 Pack (723443)
- MAXELL 9V Alkaline Battery, 1 PK (721150)
- MAXELL AAA Alkaline Batteries 16 Pack (723472)
- DURACELL Coppertop AAA Alkaline Batteries 20 pk Carded (MN2400B20)
- Maxell Disposable Standard Batteries