Shop All CD and DVD Storage
Maxell
CD/DVD Storage Sleeves (Assorted Colors), Pack/50
Mfr # 190134 - CD401
Zoro # G0448647
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow, Red, Blue, Green, Orange
- Material Paper, Plastic
- Style Sleeve
- Product Type Optical Disc Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # 190134 - CD401
- Zoro # G0448647
- UPC # 25215191954
- Country of Origin China
- Category CD and DVD Storage
Details
Item | Optical Disc Case |
Color | Yellow, Red, Blue, Green, Orange |
Material | Paper, Plastic |
Style | Sleeve |
Product Type | Optical Disc Case |
Description
Protect, store and share your valuable CDs and DVDs with Maxell's CD/DVD Storage Sleeves! Optimize your storage space with paper sleeves, which are less than half the space of a slim jewel case. Each paper sleeve's back flap secures and protects your disc from scratches, dirt and fingerprints. The sleeve's clear plastic window allows you to identify your discs easily. This is a box with a color assortment of 50 sleeves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leica Geb77 Battery (GEB77)
- MIDLAND RADIO Portable Two Way Radio, 1.5W, 38 mi. (T77VP5)
- HAMILTONBUHL Classroom Cassette Player/Recorder, 2 Station, 1 Watt (HA-802)
- VITEK Power Supply, Output 12VDC, VA Rating 24 (VT-12VDC-2000S)
- MAXELL Disc Sleeve, Space-Saving, 1-1/2"Wx5-1/4"Lx6-1/2"H, 50/PK, CL 50PK (MAX190150)
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- INNOVERA CD/DVD Envelope, White, PK50 (IVR39403)
- INNOVERA CD/DVD Storage Case, Clear Case, 75 White Sleeves (39502)
- QUALITY PARK QualityPrk, Cd/dvd Sleeves, 100PK (62903)
- SAFCO Wood/Laminate Literature/CD Sorter, 16 Section, 19 1/2 x 11 3/4 x 21, Medium Oak (9422MO)
- COMPUCESSORY Slim Cd/Dvd Jewel CasesBlack, PK100 (CCS55401)
- Maxell CD and DVD Storage