Shop All CD and DVD Storage
Maxell
CD/DVD Storage Sleeves (Assorted Colors), Pack/100
Mfr # 190132 - CD403
Zoro # G0441683
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Yellow, Orange, Green, Red
- Material Plastic, Paper
- Product Type Optical Disc Case
- Style Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # 190132 - CD403
- Zoro # G0441683
- UPC # 25215191930
- Country of Origin China
- Category CD and DVD Storage
Details
Item | Optical Disc Case |
Color | Blue, Yellow, Orange, Green, Red |
Material | Plastic, Paper |
Product Type | Optical Disc Case |
Style | Sleeve |
Description
Protect, store and share your valuable CDs and DVDs with Maxell's CD/DVD Storage Sleeves! Optimize your storage space with paper sleeves, which are less than half the space of a slim jewel case. Each paper sleeve's back flap secures and protects your disc from scratches, dirt and fingerprints. The sleeve's clear plastic window allows you to identify your discs easily. This is a box with a color assortment of 100 sleeves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Surveillance Kit, 4 ft. Cord L, Black (AAL84X501 MH-102A4B)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- SANOXY USB-C USB 3.1 Type-C Male to 3-Port USB 3.0 Hub RJ45 Gigabit Ethernet Adapter (USBC-255694674426)
- MAXELL Disc Sleeve, Space-Saving, 1-1/2"Wx5-1/4"Lx6-1/2"H, 50/PK, CL 50PK (MAX190150)
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/50 (190134 - CD401)
- VAULTZ CD/DVD File w/Lock, 2-Drawer, Black (IDEVZ01094)
- COMPUCESSORY Self-Adhesive Poly Cd/Dvd Holders, PK50 (CCS26555)
- INNOVERA DVD Standard Jewel Case, Black, PK10 (IVR72810)
- IDEASTREAM Ideastream VZ01415 Two-Sided CD Refill Pages for Three-Ring Binder 50/Pack (VZ01415)
- INNOVERA CD/DVD Slim Jewel Cases, Clear/Black, PK25 (IVR85825)
- Maxell CD and DVD Storage