Shop All Earbuds & Headphones
Maxell
Bass 13 Wireless Headphone with Mic, Black
Mfr # MAX199793
Zoro # G8285185
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Wireless; Bluetooth; Inline Mic
- Weight 0.6 lbs
- Material Foam Cushion
- For Use With Wireless Devices; Mobile Phone; Computer; Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxell
- MFR # MAX199793
- Zoro # G8285185
- UPC # 25215445323
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Black |
Features | Wireless; Bluetooth; Inline Mic |
Weight | 0.6 lbs |
Material | Foam Cushion |
For Use With | Wireless Devices; Mobile Phone; Computer; Tablet |
Description
Full cup headphone with in-line microphone to take and make calls. Features powerful 40mm drivers that deliver crisp and clear sound. Offers adjustable headband and soft cushioned comfort fit earpads to block out unwanted background noise.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Battery, 223, Lithium, 6V (DL223ABPK)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Mercedes Backup Auxiliary 2115410001 (YTX14-BS377)
- BATTERY CLERK AJC® Leoch LP12-9.0 12V 9Ah Sealed Lead Acid Battery (LP12-9.0-Leoch-12V-9Ah-SLA)
- APOLLO Projector, Horizon 2 Overhead (V16000M)
- MAXELL Bass13™ Metallic Earbuds with Mic + Volume Control, PK2 (MAX199600)
- MAXELL HP-100 Budget Stereo Headphones, PK2 (MAX190319)
- MAXELL Solids Headphones, 5 ft Cord, Black (290103)
- MAXELL Digital Stereo Ear Buds (190568)
- MAXELL Maxell MAX199840 Bass 13 Headphones; Black (199840)
- MAXELL Bass 13 Metallic Wireless Earbuds with Microphone, Silver (199600)
- JABRA Talk 25 SE Wireless Bluetooth Earset in Black (100-92310901-02)
- Maxell Earbuds & Headphones