Shop All Disposable Standard Batteries
Maxell
AA Alkaline Battery, 48 PK
Mfr # 723443 - LR648B
Zoro # G0258922
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard Battery Size AA
- Voltage 1.5VDC
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # 723443 - LR648B
- Zoro # G0258922
- UPC # 25215720611
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AA |
Battery Size | AA |
Details
Voltage | 1.5VDC |
Battery Type | Alkaline |
Battery Chemistry | Alkaline |
Item | Battery |
Description
Maxell Alkaline Batteries are a great solution for value-conscious consumers. Manufactured to the highest standards in the industry, Maxell's AA alkaline batteries provide unrivaled value. This is a 48 pack of AA batteries in a box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki LT-F500F Vinson Manual 4WD 2003 (YTX16-BS2)
- ILC Replacement for Panasonic Lc-r12v6.5p (LC-R12V6.5P PANASONIC)
- GARMIN HDMI Cable f/GPSMAP 8400/8600 (010-12390-20)
- ANTAIRA Din-Rail to 19" Rack Mount Adapter for all Din-Rail Mountable Products, 2U Height (DIN-RACK-2U)
- MAXELL AA Alkaline Battery, 10 PK (723410 - LR610BP)
- MAXELL AA Alkaline Battery, 4 PK (723465 - LR64BP)
- MAXELL Maxell Aaa Gold Series Alkaline Batteries Bulk Retail Pack - 36 Pack (723815)
- MAXELL Maxell Aa Gold Series Alkaline Batteries Bulk Retail Pack - 48 Pack (723443)
- MAXELL AAA Alkaline Batteries 16 Pack (723472)
- MAXELL D Alkaline Battery, 2 PK (723020 - LR202BP)
- PROCELL Alkaline Battery, 1 PK, 6V DC (PCBP-STYLE-B)
- Maxell Disposable Standard Batteries