Shop All Coin & Button Batteries
Maxell
3V Lithium Coin Cell Battery CR2450 Replaces DL1632, BR1632, KL1632, PK 5
Mfr # MCR2450
Zoro # G004099755
product price: $17.15
/pk 5, $3.43/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size CR2450
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.96
- Terminal Type - Batteries Flat Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # MCR2450
- Zoro # G004099755
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2450 |
Diameter | 0.96 |
Length | 0.19 |
Width | 0.96 |
Height | 0.19 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Terminal Type - Batteries | Flat Top |
Battery Capacity | 620 |
Voltage | 3 |
Description
Maxell 3V CR2450 Lithium Coin Cell Battery Replaces 2450, 5029LC, BR2450, BR2450-1W, CR2450, CR2450N, DL2450, DR2450, ECR2450, ER2450, KCR2450, KECR2450, L52, LM2450 . Maxell Coin Cell Battery CR2450 also known as: 2450, 5029LC, BR2450, BR2450-1W, CR2450, CR2450N, DL2450, DR2450, ECR2450, ER2450, KCR2450, KECR2450, L52, LM2450
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for National Power GSO32R2 + 6V Charger (ML12-6F2CHRGR4628)
- ILC Replacement for Panasonic Hhr-p103 (HHR-P103 PANASONIC)
- BATTERY CLERK AJC Sentry PM1270 12V 7Ah Sealed Lead Acid Battery (AJC-D7S-A-1-159408)
- PYLE Audio Mixer, PMX466 (PMX466)
- MAXELL Silver Oxide Watch Battery SR521SW Low Drain Replaces 379, PK 5 (SR521SW)
- MAXELL Silver Oxide SR1120SW Low Drain Watch Battery Replaces 381, LR1120, PK 5 (SR1120SW)
- MAXELL Silver Oxide Watch Battery SR621SW Low Drain Replaces 364, PK 5 (SR621SW)
- MAXELL Silver Oxide Watch Battery SR731SW Low Drain Replaces 329, PK 5 (SR731SW)
- MAXELL 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5 (MCR2016)
- MAXELL Silver Oxide Watch Battery SR712SW Low Drain Replace SB-DH, PK 5 (SR712SW)
- RAYOVAC CR1216 3V Lithium Coin Cell Battery Replaces RV1216 (RV1216)
- Maxell Coin & Button Batteries