3V Lithium Coin Cell Battery CR2025 Replaces DL2025, PK 5
Mfr # MCR2025
Zoro # G404099805
Key Features
- Battery Size CR2025
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.78
- Width 0.78
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxell
- MFR # MCR2025
- Zoro # G404099805
- Country of Origin Japan
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2025 |
Diameter | 0.78 |
Width | 0.78 |
Height | 0.09 |
Length | 0.09 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Terminal Type - Batteries | Flat Top |
Battery Capacity | 150 |
Voltage | 3 |
Description
Maxell 3V CR2025 Lithium Coin Cell Battery Replaces DL2025, ECR2025, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, KCR2025, L12, LM2025, SB-T14, LF1/2V, 5003LC. Maxell 3V CR2025 Lithium Coin Cell Battery Features: Optimum for Memory and RTC Backup Displays long-term stable operating voltage at low load discharge. High 3 volt energy density High energy density. Maxell Coin Cell Battery CR2025 also known as: DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, KCR2025, L12, LM2025, SB-T14, LF1/2V, 5003LC Maxell 3V CR2025 Lithium Coin Cell Battery Compatibility Duracell: DL2025, DL20256B Energizer: BR2025, CR2025, ECR2025, ECR2025/100, ECR2025/5 Eveready: BR2025, CR2025, Fuji Exell: CR2025, CR2025-1W, CR2025_100, CR2025_20 Fujifilm: BR2025 Iec: BR2025, CR2025 Kodak: KCR2025, KCR2025/BOX Maxell: BR2025, CR2025, MCR2025, MCR2025-100, MCR2025-25 : BR2025, C3985, CR2025, PCR2025, PCR2025/Box_6 Philips: BR2025, CR2025 Rayovac: CR2025 Renata: CR2025 Saft: LM2025 Sanyo: BR2025, CR2025 Sony: BR2025, CR2025 Toshiba: BR2025, CR2025 Ultralast: UL2025, UL2025/100 Varta: CR2025 Vinnic: VNC2025, VNC2025/400, VNC2025/4000, VNC2025/5
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Full Motion Wall Mount For 32-70in TVs (SM-720-8550)
- VIVIDIA LCD Spotting Scope Telescope Camera, 50x, 35mm, 14M, 1080P, 5" Screen (SS 550)
- JBL Flip 6 Waterproof Bluetooth Speaker, Blue (JBLFLIP6BLUAM)
- AIPHONE Door Station, 7-11/16 (AX-DV)
- MAXELL 3V Lithium Coin Cell Battery CR1216 Replaces DL2032, KL2032, PK 5 (MCR1216)
- MAXELL Silver Oxide Watch Battery SR936SW Low Drain Replaces SR45 394, PK 5 (SR936SW)
- MAXELL Silver Oxide Watch Battery SR721SW Low Drain Replaces 362, PK 5 (SR721SW)
- MAXELL Silver Oxide Watch Battery SR43W High Drain Replaces 386, PK 5 (SR43W)
- MAXELL Silver Oxide Watch Battery SR516SW Low Drain Replaces 317, PK 5 (SR516SW)
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 (SR726SW)
- ENERGIZER Coin Cell, 371, 1.5V (371BPZ)
- Maxell Coin & Button Batteries